THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

FIFTH WHEEL SLIDER KIT

884.FWSK1 - UNSPSC 40142002
S123461629
FIFTH WHEEL SLIDER KIT FIFTH WHEEL SLIDER KIT
FIFTH WHEEL SLIDER KIT

This chrome plated industrial blow gun is designed to blow out the cab by easily splicing into your air seat line via the included push-to-connect fitting.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 70"
Tube O.D. 1/4"
Pigtail Length 4" 1/4"

Features

Temperature: -40F to +200F (-40C to +93C)
Standards: S.A.E. J884D Type 3A D.O.T. F.M.V.S.S. 106

Is Often Bought With

You Might Also Like